Zoro Homepage

Strt, Brass, Push-Fit , Push-Fit 1/4 in

  • Mfr # 3666 56 60

  • Zoro # G704850724


product price: $6.59
/ea

Key Features

Specific Fitting Shape
Reducer
Release Type
Collet
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Shape
Straight
Maximum Operating Pressure
435 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3666 56 60
Zoro #
G704850724
UPC #
-
Country of Origin
Spain

Dimensions

Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
1 15/32 in
Fitting Thread Size
M10
Fitting Side B Pipe Size
10 mm
Fitting Side 2 Tube Outer Diameter
1/4 in

Description

Push-Fit Adapter Fitting, Application Lubrication, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 10 mm, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size M10, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 1 15/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.