Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Polymer, Push-Fit12mm, Push-Fit6mm

  • Mfr # 3166 06 12

  • Zoro # G404851021


product price: $6.15
/ea

Key Features

Specific Fitting Shape
Reducer
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Fitting Material
Polymer
Maximum Operating Temperature
176 Degrees F
Application
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3166 06 12
Zoro #
G404851021
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Tube Outer Diameter
12 mm
Overall Length
46 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Reducer
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Fitting Material
Polymer
Maximum Operating Temperature
176 Degrees F
Application
Air
Color
Black
Release Type
Ring
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
20 barg
Compatible Tube Hardness
95 Shore A
Release Ring Material
Stainless Steel
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Minimum Operating Temperature
-4 Degrees F
Vacuum Rating
755 mmHg
Fitting Shape
Straight
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Reducer
For Media Type
Air
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Series
Legris

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Polymer, Material Grade Not Applicable, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 46 mm, Specific Fitting Shape Reducer, Release Type Ring

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.