Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Elbow, Brass, Black

  • Mfr # 370PTCR-4-4

  • Zoro # G309833757


product price: $13.39
/ea

Key Features

Specific Fitting Shape
90 Degrees Swivel Elbow
Fitting Material
Brass
Fitting Side A Connection Type
Push-to-Connect
Fitting Side A Tube Outer Diameter
1/4 in
Resistance Properties
Compact-Resistant, Impact-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370PTCR-4-4
Zoro #
G309833757
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Pipe Size
1/4 in
Fitting Side B Pipe Size
1/4 in
Overall Length
1 3/16 in
Fitting Thread Size
1/4"-18
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Swivel Elbow
Fitting Material
Brass
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Compact-Resistant, Impact-Resistant
Fitting Side B Connection Type
FNPT
Color
Black
Series
PTCR
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Application
Air
Material Grade
C36000
Release Type
Collet
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Imperial
Release Ring Color
Brass
Compatible Tube Material
Nylon, Stainless Steel
Release Ring Material
Buna N
Maximum Operating Temperature
200 Degrees F
For Media Type
Air
Operating Temperature - Maximum
200 Degrees F
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
250 psi
Fitting Side 2 Connection Type
FNPT
Fitting Features
Swivel
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4 In.-18, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.