Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, BSPP12mm, Push-Fit12mm, MBSPP1/4"

  • Mfr # 3198 12 13

  • Zoro # G304850872


product price: $19.59
/ea

Key Features

Specific Fitting Shape
Tee
Standards
2011/65/EC, 1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED), ISO 14743
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Pressure
290 psi
Release Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3198 12 13
Zoro #
G304850872
UPC #
-
Country of Origin
France

Dimensions

Fitting Thread Size
1/4"
Fitting Side A Pipe Size
1/4 mm
Fitting Side B Tube Outer Diameter
12 mm
Overall Length
2 7/16 in
Fitting Side C Tube Outer Diameter
12 mm
Fitting Side 2 Tube Outer Diameter
12 mm
Fitting Side 1 Pipe Size
12 mm
Fitting Side 3 Pipe Size
1/4 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Standards
2011/65/EC, 1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED), ISO 14743
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Pressure
290 psi
Release Type
Ring
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Vacuum Rating
755 mmHg
System of Measurement
Metric
Application
Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum
Fitting Side A Connection Type
BSPP
Maximum Operating Temperature
176 Degrees F
Fitting Material
Polymer
Color
Black
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Fitting Side C Connection Type
Push-to-Connect
Compatible Tube Hardness
95 Shore A
Release Ring Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Shape
Tee
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
176 Degrees F
For Media Type
Compressed Air
Operating Temperature - Minimum
-4 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
BSPP
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Features
Rigid
Fitting Side 3 Connection Type
MBSPP

Description

Push-Fit Tee Fitting, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum, Color Black, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Fitting Side A Pipe Size 1/4 mm, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 12 mm, Fitting Material Polymer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.