Zoro Homepage

Tee, Nylon, Tube3mm, 3mm, Push-Fit3mm

  • Mfr # 3104 03 00

  • Zoro # G016244525


product price: $17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

System of Measurement
Metric
Fitting Material
Nylon
Application
Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum
Standards
REACH, RoHS
Overall Length
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3104 03 00
Zoro #
G016244525
UPC #
820099212401
Country of Origin
China

Dimensions

Overall Length
29 mm
Fitting Side 1 Tube Outer Diameter
3 mm
Fitting Side 2 Tube Outer Diameter
3 mm
Fitting Side 3 Tube Outer Diameter
3 mm

Details

System of Measurement
Metric
Item
Push-Fit Tee Fitting
Fitting Material
Nylon
Application
Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum
Standards
REACH, RoHS
Fitting Side 3 Connection Type
Push-to-Connect
Vacuum Rating
755 mm Hg
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Series
LF 3000
Operating Temperature - Maximum
176 Degrees F
Fitting Side 1 Connection Type
Tube
Fitting Features
Rigid
Fitting Side 2 Connection Type
Tube
Connector Type
Coupling
For Media Type
Compressed Air, Gases
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
-4 Degrees F
Fitting Shape
Tee

Description

Push-Fit Tee Fitting, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Nylon, Overall Length 29 mm, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.