Legris
Union, 10mm Tube Size, Nylon, Black, 10 PK
Mfr # 3106 10 00
Zoro # G3103003
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Tube Size 10mm
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
- Body Material Glass Filled Nylon
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Twist Drain, Lever Operated, 11" Handle, 3-1/2" Opening (BK-LWR-1)
- OATEY 3" or 4" Pipe Dia. PVC Bell Trap Drain (43633)
- ELKAY Bottle Fill Stat Fltr, Ezh2O, w/V Bilvl Ad, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR17211)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Anthracite (442534)
- LEGRIS Union Tee, 1/8 in Tube Size, Nylon, Black, 10 PK (3104 53 00)
- LEGRIS Plug, 12mm Tube Size, Polymer, Black, 10 PK (3126 12 00)
- LEGRIS Male Connector, 3/8 in Tube Size, Brass, Silver (3675 60 14)
- LEGRIS Union Tee, 1/4 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3104 56 60)
- LEGRIS Plug-In Reducer, 10mm Tube Size, Nylon, Black, 10 PK (3166 10 12)
- LEGRIS Extended Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3129 08 14)
- LEGRIS Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 19)
- Legris Push-to-Connect Tube Fittings