Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wye, BSPT 1/4", Push-Fit 5/16", 5/16"

  • Mfr # 3148 08 13

  • Zoro # G704850755


product price: $9.99
/ea

Key Features

Specific Fitting Shape
Wye
Standards
2011/65/EC, 1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED), ISO 14743
Fitting Material
Polymer
Fitting Side A Connection Type
BSPT
Compatible Tube Hardness
95 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3148 08 13
Zoro #
G704850755
UPC #
-
Country of Origin
France

Dimensions

Overall Length
28 in
Fitting Side A Pipe Size
1/4 mm
Fitting Thread Size
1/4"
Fitting Side C Tube Outer Diameter
5/16 in
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side 3 Tube Outer Diameter
5/16 in
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
5/16 in

Details

Item
Push-Fit Wye Fitting
Specific Fitting Shape
Wye
Standards
2011/65/EC, 1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED), ISO 14743
Fitting Material
Polymer
Fitting Side A Connection Type
BSPT
Compatible Tube Hardness
95 Shore A
Minimum Operating Temperature
-4 Degrees F
Application
Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum
Maximum Operating Temperature
176 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
290 psi
Vacuum Rating
755 mmHg
Fitting Side C Connection Type
Push-to-Connect
Release Type
Ring
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
System of Measurement
Imperial/Metric
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Color
Black
Release Ring Material
Stainless Steel
Fitting Shape
Wye
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
BSPT
Operating Temperature - Minimum
-4 Degrees F
Connector Type
Adapter
Operating Temperature - Maximum
176 Degrees F
Fitting Features
Rigid
For Media Type
Compressed Air
Fitting Side 3 Connection Type
Push-to-Connect

Description

Push-Fit Wye Fitting, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum, Color Black, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Fitting Side A Pipe Size 1/4 mm, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Fitting Material Polymer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.