Legris
Wye Union, 10mm Tube Size, Nylon, Black, 10 PK
Mfr # 3140 10 00
Zoro # G2847424
original price:
$133.57
44% off
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Tube Size 10mm
- Max. Pressure 290 psi
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
- Temp. Range -4 Degrees to 175 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Deluxe Molded Wood Seat, Wht, Adj Hinge, With Cover, Molded Wood, White (C014WD00)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 1 in Pipe Size (1403010)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3", PVC/FPM, Socket (TBB1030SPFG)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G002)
- LEGRIS Wye Union, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3140 08 00)
- LEGRIS Wye Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3140 53 00)
- LEGRIS Male Connector, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3175 08 14)
- LEGRIS Male Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 10)
- LEGRIS Bulkhead Union, 1/4 in Tube Size, Nylon, Black, 10 PK (3116 56 00)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/4 in Tube OD x 1/8 in Pipe Size, Black, 10 PK (3175 56 11)
- LEGRIS Male Connector, 5/16 in Tube Size, Brass, Silver (3675 08 13)
- Legris Tube Fittings