Shop All Push-to-Connect Tube Fittings
Legris
Wye Union, 12mm Tube Size, Nylon, Black, 10 PK
Mfr # 3140 12 00
Zoro # G2732073
original price:
$155.09
42% off
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Tube Size 12mm
- Max. Pressure 290 psi
- Color Black
- Body Material Glass Filled Nylon
Product Information
- Brand Legris
- MFR # 3140 12 00
- Zoro # G2732073
- UPC # 820099576732
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 12mm |
Overall Length | 57 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side C Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Details
Description
Wye Union, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 12 mm, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 57 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 1", 2000 psi, CF8M, 2 pcs (10B026666RRSE)
- JONES STEPHENS 3/4" Close Black Pipe Nipple (30700)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet (3658-96)
- ZORO SELECT 1" MNPT x 3/4" FNPT Galvanized Hex Bushing (1MPN7)
- LEGRIS Union Straight, 16mm Tube Size, Nylon, Black (3106 16 00)
- LEGRIS Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 14)
- LEGRIS Male Connector, 3/8 in Tube Size, Nylon, Black, 10 PK (3175 60 22)
- LEGRIS Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver (3879 10 17)
- LEGRIS Swivel Male Elbow, 1/4 in Tube Size, Brass, Silver (3609 56 11)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 5/16 in x 5/16 in Tube OD, Black, 10 PK (3106 08 00)
- LEGRIS Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 20)
- Legris Push-to-Connect Tube Fittings