Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmitter, 3 W, IP67

  • Mfr # DA175

  • Zoro # G712926152


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

Includes
Batteries, Carrying Case, Receiver
Operating Frequency
33 kHz, 512 Hz, 640 Hz, 8 kHz
Power Source
Battery
For Locating
Cable TV Lines, Electric Lines, Gas Lines, Metallic Pipe, Metallic Utilities, Non-Metallic Pipe, Sewer Lines, Telephone Lines, Water Mains
Battery Chemistry
Lithium Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA175
Zoro #
G712926152
UPC #
7640180530909
Country of Origin
United Kingdom

Dimensions

Maximum Locating Depth
10 ft
Receiver Dimensions
9.84 in x 4.45 in x 8.11 in
Transmitter Dimensions
9.84 in x 8.11 in x 4.45 in
Battery Size
D
Manufacturer Warranty Length
1 yr

Details

Item
Transmitter
Includes
Batteries, Carrying Case, Receiver
Operating Frequency
33 kHz, 512 Hz, 640 Hz, 8 kHz
Power Source
Battery
For Locating
Cable TV Lines, Electric Lines, Gas Lines, Metallic Pipe, Metallic Utilities, Non-Metallic Pipe, Sewer Lines, Telephone Lines, Water Mains
Battery Chemistry
Lithium Ion
Circuit Connection Type
Direct, Induction
For Voltage Range
100/240V AC
Transmitter Power Output
3 W
Compatible Receiver
Leica Detect DD220, Leica DetectDD120
Line Trace Frequencies
3
IP Rating
IP67
Includes Batteries
Yes
Display Screen Type
LED
Inductive Frequencies
3
Number of Batteries Required
4
Locator Type
Utility Line Signal Transmitter
Sonde Frequencies
3
For Circuit Type
Energized Lines
Alert Type
Digital Display, Sound

Description

Transmitter, CAT Safety Rating Not Applicable, Circuit Connection Type Direct, Induction, For Locating Cable TV Lines, Electric Lines, Gas Lines, Metallic Pipe, Metallic Utilities, Non-Metallic Pipe, Sewer Lines, Telephone Lines, Water Mains, Includes Batteries, Carrying Case, Receiver, Locator Type Utility Line Signal Transmitter, Maximum Locating Depth 10 ft, Operating Frequency 33 kHz, 512 Hz, 640 Hz, 8 kHz, Sonde Frequencies 3, Testing Modes Not Applicable, Transmitter Power Output 3 W

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.