Laser Distance Meter

  • Mfr # Disto D2R
  • Zoro # G923956245
product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Use Location
Indoor
Features
Data Transfer to DISTO Plan and DISTO Compatible Apps, Illuminated Display, Painter Function, Permanent Measurements, Smart Horizontal Mode
Laser Beam Color
Red
Operating Life - Measurements
7,000
Number of Values Stored
30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Disto D2R
Zoro #
G923956245
UPC #
7640180533993
Country of Origin
Hungary

Dimensions

Overall Depth
1 in
Laser Wavelength
635 nm
Battery Size
AAA
Overall Height
5 in
Overall Width
2 in
Fits Chest Size
Data Transfer to DISTO Plan and DISTO Compatible Apps, Illuminated Display, Painter Function, Permanent Measurements, Smart Horizontal Mode

Details

Item
Laser Distance Meter
Use Location
Indoor
Features
Data Transfer to DISTO Plan and DISTO Compatible Apps, Illuminated Display, Painter Function, Permanent Measurements, Smart Horizontal Mode
Laser Beam Color
Red
Operating Life - Measurements
7,000
Number of Values Stored
30
Includes
(2) AAA Batteries, 3 yr Warranty Card, Calibration Certificate, Hand Loop, Case, Safety Instructions
Standards
IP54, ISO 16331-1
System of Measurement
Metric/SAE
Color
Black, Red
Includes Batteries
Batteries Included
Display Type
LCD
Functions
Addition, Area Measurement, Distance Measurement, Minimum/Maximum Measurement, Pythagoras (3 Points), Stake Out Distance, Subtraction, Triangular Area Measurement, Volume Measurement
Operating Life - Time
14 hr
Resolution
1/10 mm
Measuring Units
Feet, Inches, Meters
Laser Class
Class 2
Accuracy
+/- 1.5 mm
Measuring Range - Minimum
2 in
Measuring Range - Maximum
150 m
Connectivity
Bluethooth, NFC
Wire Color
Black, Red

Description

Laser Distance Meter, Measuring Range - Maximum 150 m, Measuring Range - Minimum 2 in, Accuracy +/- 1.5 mm, Battery Size AAA, Connectivity Bluethooth, NFC, Display Type LCD, Includes (2) AAA Batteries, 3 yr Warranty Card, Calibration Certificate, Hand Loop, Case, Safety Instructions, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Inches, Meters, Number of Values Stored 30, System of Measurement Metric/SAE, Color Black, Red

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews