
24" Round Perforated Pedestal Table, Portable, 40"H, Burgundy
Mfr # 24TAB40-BURGUNDY
Zoro # G822904699
product price:Â $848.99
/eaKey Features
Color
Burgundy
Assembly Required
Yes
Finish
Powder Coated / Thermoplastic Coated
Height
40 in
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24TAB40-BURGUNDY
Zoro #
G822904699
UPC #
-
Country of Origin
United States
Dimensions
Height
40 in
Depth
24 in
Width
24 in
Details
Color
Burgundy
Assembly Required
Yes
Finish
Powder Coated / Thermoplastic Coated
Frame Color
Black
Frame Material
Steel
Material
Perforated Metal
For Use With
C2-PERF Chairs
Leg Type
Pedestal
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Item
Patio Table
Shape
Round
Product Type
Bar Table
Description
The Leisure Craft 24-inch Round Perforated Pedestal Table is built for lasting durability and modern style in any commercial or outdoor setting. Its 24-inch perforated metal top, crafted from heavy-duty 11-gauge steel, ensures long-term performance and resistance to daily wear. A cast-iron pedestal base, available in two heights - 30 inches for standard dining and 40 inches for bar height seating - offers superior stability and versatility to suit your space and seating preferences. Finished in a thermoplastic coating offered in a variety of vibrant colors, this table delivers both weather resistance and visual appeal, making it an ideal choice for patios, restaurants, and high-traffic environments. For a complete look, pair it with our C1-PERF chairs for dining height or C2-PERF chairs for bar height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.