Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 gal. 9 Gauge Metal Trash Can, Sandstone

  • Mfr # 32EXP-SANDSTONE

  • Zoro # G0495378


product price: $365.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Container Capacity
32 gal
Container Shape
Round
Material
9 Gauge Metal
Container Mounting Style
Surface Mounting
Container Basic Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32EXP-SANDSTONE
Zoro #
G0495378
UPC #
-
Country of Origin
United States

Details

Container Capacity
32 gal
Item
Outdoor Can
Container Shape
Round
Color
Sandstone
Material
9 Gauge Metal
Container Mounting Style
Surface Mounting
Container Basic Material
Metal

Description

Receptacle,32 gal.,Sandstone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.