32 gal Round Trash Can, Orange, 9 Gauge Metal, 23-1/2 in Dia.
- Mfr # 32EXP-ORANGE
- Zoro # G0495472
product price:Â
$
366.99
/ea
Key Features
Trash Container Capacity
32 gal
Container Capacity
32 gal
Container Shape
Round
Height
28 5/8 in
Material
9 Gauge Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32EXP-ORANGE
- Zoro #
- G0495472
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28 5/8 in
- Depth
- 23 1/2 in
- Overall Diameter
- 23 1/2 in
- Fits Chest Size
- Pre-Drilled Mounting Holes
Details
- Trash Container Capacity
- 32 gal
- Container Capacity
- 32 gal
- Item
- Trash Can
- Container Shape
- Round
- Color
- Orange
- Material
- 9 Gauge Metal
- Container Basic Material
- Metal
- Container Mounting Style
- Surface Mounting
- Features
- Pre-Drilled Mounting Holes
- Finish
- Powder-Coated
- Mobility
- Stationary
- Lid Type
- Flat with Top Opening
- Product Type
- Trash Can
- Includes Rigid Liner
- Rigid Liner Sold Separately
- Container Material
- Metal
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
- Number of Wheels
- 0
- Requires Rigid Liner
- Rigid Liner Required
- Includes Ashtray
- Ashtray Not Included
- Wire Color
- Orange
Description
Round, Orange, Height 28 5/8 in, Depth 23 1/2 in, Powder-Coated, Stationary, Sold Separately, Free-Standing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.