
46" Round ADA Accessible Outdoor Picnic Table with 3 Bench Seats, Burgundy
Mfr # T46ROP-ADA-BURGUNDY
Zoro # G822904811
product price:Â $1,566.99
/eaKey Features
Overall Width
63-1/2 in
Seat Height
16-1/2 in
Includes Umbrella Hole
Yes
Frame Material
Steel
ADA / Wheelchair Accessible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T46ROP-ADA-BURGUNDY
Zoro #
G822904811
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
63-1/2 in
Seat Height
16-1/2 in
Overall Length
81 in
Overall Height
29-1/4 in
Details
Tabletop Color
Burgundy
Includes Umbrella Hole
Yes
Frame Material
Steel
ADA / Wheelchair Accessible
Yes
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Tabletop Structural Material
Expanded Metal
Finish
Powder Coated / Thermoplastic Coated
Shape
Round
Item
Picnic Tables
Frame Color
Black
Assembly Required
Yes
Description
The Leisure Craft 46" Round ADA Accessible Picnic Table - Crafted from heavy-gauge expanded metal and coated with a resilient thermoplastic finish, this ADA accessible picnic table is built to withstand the elements without losing its vibrant color or structural integrity. This industrial-grade table is built to last and does not fade, crack, peel, or warp. Designed with convenience and comfort in mind, the 46" round table boasts three 38-1/2" benches on three sides, providing ample seating for up to six people and features a built-in slot to hold an umbrella to provide shade for the table. The fourth side is left open for ADA accessible seating, accommodating all individuals with ease. With rounded edges for added safety, this picnic table is perfect for schools, parks, and businesses alike. Choose from classic colors to match any setting or theme. The Leisure Craft 46" Round ADA Accessible Picnic Table is the perfect addition to any outdoor setting where durability, functionality, and style are a top priority. Upgrade your outdoor seating with this exceptional picnic table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.