Zoro Homepage

Round Potable Picnic Table, Teal, 46 in

  • Mfr # T46ROP-TEAL

  • Zoro # G0495667


product price: $1,594.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Shape
Round
Overall Length
46 in
Tabletop Diameter
46 in
Frame Finish
Powder Coated
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T46ROP-TEAL
Zoro #
G0495667
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 in
Tabletop Diameter
46 in
Overall Height
29.25 in
Overall Width
81 in

Description

Round,Picnic Table,Portable,46 In.,Teal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.