Zoro Homepage

Aspen Collection Modern Dining Chair Black Frame in Light Grey, 2PK

  • Mfr # ACBL51LGR2

  • Zoro # G116098875


product price: $662.99
/pk 2, $331.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth (In.)
20.08 in
Material
Leather/Iron
Height (In.)
31.89 in
Width (In.)
19.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACBL51LGR2
Zoro #
G116098875
UPC #
644380752120
Country of Origin
China

Dimensions

Depth (In.)
20.08 in
Height (In.)
31.89 in
Width (In.)
19.29 in

Details

Material
Leather/Iron
Color
Light Grey

Description

Elevate your space with the Aspen Dining Chair, blending style and practicality. Designed with a curved backrest for optimal posture support and an open-back for enhanced breathability, it ensures comfort during extended sitting. The gently sloped seat edge reduces leg pressure and promotes circulation. Strong iron legs, finished with a powder-coated layer, support up to 330 pounds while resisting scratches and rust. Upholstered in high-quality leather with detailed topstitching, it's durable and easy to clean. The high-density foam cushioning adds plush comfort. Lightweight and easy to move, it fits seamlessly into any setting. Rubber pads protect floors and minimize noise, while the fully assembled chair is ready for immediate use. Transform your seating experience with this blend of elegance and functionality.


  • The dining chair features a curved backrest that provides excellent support for good posture, and an open-back design that enhances airflow for improved breathability. The gently sloped edge of the seat reduces pressure on the legs, promoting better circulation. These features ensure exceptional comfort and support, making the chair ideal for long periods of sitting.
  • This dining room chair features strong iron legs that provide excellent stability and can support up to 330 pounds. The iron construction is highly durable, and the smooth, powder-coated finish protects the legs from scratches and rust.
  • This modern side chair features high-quality leather upholstery, providing a luxurious and durable surface that withstands daily use. The leather material resists scratches, stains, and wear, and is easy to clean and breathable for comfort during extended sitting. The detailed topstitching along the edges and seams reinforces the leather, enhancing the chair's overall durability.
  • Designed for comfort, this dining side chair features a padded seat and backrest filled with high-quality foam with a density of 1.9-lbs./cu. ft. The seat thickness is 1.57 inches, and the back thickness is 1.18 inches. The padding helps reduce pressure on your back and legs, enhancing overall comfort.
  • This chair's lightweight design enhances its versatility, allowing it to be easily moved and used in various settings, including dining areas, offices, or living rooms. Its ease of mobility makes it simple to adjust or rearrange, fitting seamlessly into different spaces and needs.
  • Each leg has rubber pads to protect your floors from scratches and scuffs. These pads help reduce noise when moving the chair, making it a great choice for homes and offices with hardwood or tile floors. The protective pads keep your floors looking their best while providing stability for the chair.
  • This accent chair comes fully assembled, so you can start using it right away without any hassle. There's no need for tools or complicated instructionsjust take it out of the box and place it where you need it.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.