Benmar Modern Mesh Office Chair with Ergonomic Swivel Task Chair & Arms
- Mfr # BO19BUM
- Zoro # G623330598
Key Features
Specifications
Details
- MFR #
- BO19BUM
- Zoro #
- G623330598
- UPC #
- 644380722345
- Country of Origin
- China
- Seat Material
- Mesh
- Seat Color
- Navy Blue
- Color
- Navy Blue
- Weight Capacity
- 250 lbs
- Frame Material
- Steel
Dimensions
- Overall Height
- 38 in
Description
Elevate your workspace comfort with the LeisureMod Benmar Series Modern Office Chair. This office chair has a breathable upholstered mesh foam-filled seat and back, providing superior comfort and support. The adjustable height and ergonomic lumbar support ensure a perfect fit for any user. The durable stainless steel frame adds stability, while the 360-degree swivel and tilt mechanism allows for easy movement and flexibility. Fixed armrests provide additional comfort, and the chair's maintenance is simple with a quick wipe using a damp cloth. Assembly is required, but straightforward, making this chair an ideal choice for modern office environments.
- Breathable Mesh Office Chair with Ergonomic Comfort - The Benmar Office Chair features a breathable mesh seat and back that offers excellent ventilation, paired with foam filling for a cozy experience. This combination ensures proper back support and cushioned seating, perfect for long hours of sitting.
- Adjustable Height Swivel Office Chair with Tilt Function - Easily adjust the seat height from 18 to 22 inches to find your ideal position. It also includes a tilt mechanism with a control knob and a 360 degree swivel for smooth and flexible movement in your workspace.
- Heavy Duty Stainless Steel Office Chair with 250 lb Capacity - Built with a durable stainless steel frame, this office chair supports up to 250 lbs and resists corrosion and wear, ensuring long lasting stability and reliability.
- Durable Mesh Back Office Chair with Cooling Airflow Design - The high quality mesh upholstery promotes airflow to prevent heat buildup while maintaining flexibility and long term shape retention for everyday use
- Rolling Office Chair with Smooth Casters for All Floors - Equipped with smooth directional casters, this chair glides easily across hardwood, tile, and carpet without damaging surfaces, offering effortless mobility.
- Easy Clean Low Maintenance Office Desk Chair - Maintain a clean and professional look with simple care by wiping the chair with a dry or damp cloth to remove dust, dirt, and spills.
- Quick Assembly Office Chair with Easy Setup Design - Designed for fast and simple assembly, this chair comes with clear instructions so you can set it up in minutes and upgrade your workspace efficiently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.