Benmar Modern Office Chair with Faux Leather Sled Base Task Chair & Arms
- Mfr # BGO19TL
- Zoro # G323330577
Key Features
Specifications
Details
- MFR #
- BGO19TL
- Zoro #
- G323330577
- UPC #
- 644380722680
- Country of Origin
- China
- Seat Material
- Faux Leather
- Seat Color
- Tan
- Frame Material
- Steel
- Weight Capacity
- 250 lbs
- Color
- Tan
Dimensions
- Overall Height
- 35 in
Description
Experience unparalleled comfort and style with the Benmar Modern Office Chair by LeisureMod. It features a sturdy steel frame and a sleek sled base, providing stability and a contemporary look. The seat is crafted from durable plywood and upholstered in luxurious leather, filled with foam for maximum comfort. The fixed armrests offer added support during long working hours. Maintenance is effortless; simply wipe clean with a dry or damp cloth. Designed for easy assembly, this chair is perfect for any office or home workspace. Enhance your productivity and elevate your office decor with the LeisureMod Benmar Office Chair today.
- Ergonomic Office Chair for Better Posture Support - The Benmar Office Chair features a curved back that follows the natural curve of your spine, promoting better posture. It also has a sled base design that adds a sleek and modern look to any workspace while ensuring stability on various floor types.
- Heavy Duty Steel Frame Office Chair with 250 lb Capacity - The robust steel frame offers durability and resistance to rust and corrosion, making it reliable for daily use. Paired with a high quality plywood seat, it provides strength and flexibility while supporting up to 250 lbs.
- Comfortable Faux Leather Office Chair with High Density Foam - This office chair is upholstered in durable faux leather and filled with high density foam, delivering long lasting comfort and support for extended sitting sessions.
- Floor Safe Office Chair with Protective Caps for All Surfaces - Designed with floor caps, this chair helps prevent scratches on hardwood, tile, and carpet while ensuring stability, smooth movement, and reduced noise.
- Office Chair with Fixed Armrests for All Day Comfort - Fixed armrests provide proper support for your arms, helping reduce shoulder strain and discomfort during long work hours.
- Easy to Clean Low Maintenance Office Desk Chair - Keep your chair looking clean with simple maintenance by wiping it with a dry or damp cloth to remove dust, dirt, and spills.
- Quick Assembly Office Chair with Simple Setup - This chair is designed for easy assembly with clear step by step instructions, allowing you to set it up quickly and start using it in minutes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.