Brio Modern Office Chair with Adjustable Swivel Cotton Upholstered Task Chair
Mfr # BO60GR
Zoro # G423330606
Key Features
Specifications
Product Information
- MFR #
- BO60GR
- Zoro #
- G423330606
- UPC #
- 644380721164
- Country of Origin
- China
Dimensions
- Overall Height
- 42.91 in
Details
- Seat Material
- Fabric
- Seat Color
- Grey
- Color
- Grey
- Frame Material
- Plastic
- Weight Capacity
- 265 lbs
Description
Enhance your workspace with the Brio Series Modern Office Chair by LeisureMod. Featuring a sleek, contemporary design, this chair is built with an adjustable height mechanism to ensure optimal comfort. The durable ABS plastic frame provides robust support with a weight capacity of 265 lbs. The upholstered cotton fabric back and seat are foam-filled for added comfort. Enjoy the convenience of tilt and 360-degree swivel functions, along with removable casters for mobility. A blend of style, comfort, and functionality tailored to enhance your work experience effortlessly.
- Modern Ergonomic Office Chair with Lumbar Support - The Brio Modern Office Chair by LeisureMod features a sleek, contemporary design that enhances any workspace. Built with enhanced lumbar support, it promotes proper posture and delivers lasting comfort during long hours of sitting.
- Durable Office Chair with Heavy Duty ABS Frame 265 lb Capacity - Constructed with a strong ABS plastic frame, this office chair supports up to 265 lbs, ensuring long lasting durability, stability, and reliable everyday performance.
- Comfortable Fabric Office Chair with Foam Cushioned Seat - The plush foam filled seat and backrest are upholstered in soft, breathable cotton fabric, offering a perfect balance of comfort and support for extended work sessions.
- Swivel Office Chair with Tilt Function and Smooth Rolling Casters - Enjoy effortless movement with a 360 degree swivel and tilt mechanism, paired with smooth removable casters that glide easily across different floor surfaces.
- Adjustable Height Office Chair for Personalized Comfort - Easily adjust the seat height to find your ideal position, helping reduce back strain and improve posture for a more productive and comfortable workday
- Easy to Clean Low Maintenance Office Desk Chair - Maintain a clean and polished look with simple spot cleaning using a dry or damp cloth, thanks to its high quality materials.
- Quick Assembly Office Chair with Hassle Free Setup - Designed for convenience, this chair features a straightforward assembly process with easy instructions, so you can set it up quickly and start working right away.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.