Bristol Modern Round Dining Table with MDF Wood Top and Steel Pedestal Base
- Mfr # BTBL-27BL
- Zoro # G123330500
Key Features
Specifications
Product Information
- MFR #
- BTBL-27BL
- Zoro #
- G123330500
- UPC #
- 644380724660
- Country of Origin
- China
Dimensions
- Width
- 27.56 in
- Height
- 29 in
- Chair Depth
- 27.56 in
- Thickness
- 0.98 in
Details
- Item
- Dining Table
- Shape
- Round
- Tabletop Material
- MDF
- Tabletop Color
- Black
- Leg Color
- Black
- Series
- Bristol
Description
Introducing the LeisureMod Bristol dining table, a versatile, stylish addition to your home or kitchen. Its minimalist design and round tabletop foster a welcoming dining atmosphere. The sleek single pedestal base optimizes legroom and seating flexibility. The tabletop is crafted from elegant, smooth and durable MDF wood. The sturdy steel base, powder-coated for strength, ensures stability and features a protective plastic rim for floor protection. Ideal for dining rooms, kitchens, and restaurants, offering excellent value. Easy maintenance with a damp cloth keeps it looking pristine, and assembly is straightforward with included instructions and tools.
- Modern Minimalist Round Dining Table with Space Saving Pedestal Base Design - Offering a minimalist design, the round tabletop creates an inviting dining space that encourages easy conversation. Its single pedestal base delivers a clean, modern look while maximizing legroom and seating flexibility
- Durable MDF Wood Round Dining Table with Smooth Scratch Resistant Finish - The tabletop is crafted from high quality MDF wood, known for strength, durability, and a smooth surface. It resists warping and cracking while maintaining a stable and polished finish for everyday use.
- Heavy Duty Steel Base Dining Table with Powder Coated Reinforced Support - The table base is built with strong steel construction and a powder coated finish for added durability. It provides excellent weight capacity and ensures long lasting stability for daily dining use.
- Floor Friendly Dining Table with Protective Anti Scratch Base Rim - Equipped with a protective plastic rim at the bottom, this table helps prevent scratches and damage to floors while maintaining stability and safe everyday use.
- Versatile Modern Dining Table for Kitchen Dining Room and Restaurant Use - Designed for flexibility, this table fits seamlessly in dining rooms, kitchens, and restaurants, making it a stylish and practical choice for multiple spaces.
- Easy Maintenance Dining Table with Simple Wipe Clean Surface - Keep your table looking fresh and clean with minimal effort by simply wiping it down with a damp cloth for quick and easy maintenance.
- Quick Assembly Round Dining Table with Included Tools and Instructions - This modern dining table is designed for fast and hassle free assembly, with included tools and clear instructions for a smooth setup experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.