Bristol Modern Round Dining Table - MDF Wood Top with Powder Coated Steel Base
- Mfr # BTBL-27W
- Zoro # G223330691
Key Features
Specifications
Details
- MFR #
- BTBL-27W
- Zoro #
- G223330691
- UPC #
- 644380724677
- Country of Origin
- China
- Item
- Dining Table
- Shape
- Round
- Tabletop Material
- MDF
- Tabletop Color
- White
- Leg Color
- Black
- Series
- Bristol
Dimensions
- Width
- 27.56 in
- Height
- 29 in
- Chair Depth
- 27.56 in
- Thickness
- 0.98 in
Description
Introducing the LeisureMod Bristol dining table, a versatile, stylish addition to your home or kitchen. Its minimalist design and round tabletop foster a welcoming dining atmosphere. The sleek single pedestal base optimizes legroom and seating flexibility. The tabletop is crafted from elegant, smooth and durable MDF wood. The sturdy steel base, powder-coated for strength, ensures stability and features a protective plastic rim for floor protection. Ideal for dining rooms, kitchens, and restaurants, offering excellent value. Easy maintenance with a damp cloth keeps it looking pristine, and assembly is straightforward with included instructions and tools.
- Minimalist Round Dining Table with Modern Space Saving Pedestal Design - Offering a minimalist design, the round tabletop creates an inviting dining atmosphere that encourages easy conversation. The single pedestal base delivers a clean, understated look while maximizing legroom and seating flexibility.
- Durable MDF Wood Round Dining Table with Smooth Scratch Resistant Surface - The tabletop is crafted from high quality MDF wood, known for its strength, durability, and smooth finish. It resists warping and cracking while providing a stable, reliable surface for everyday use.
- Heavy Duty Steel Base Round Dining Table with Powder Coated Reinforced Support - The table base is made from sturdy steel with a powder coated finish for added durability and strength. It supports heavy weight loads while ensuring long lasting stability and performance.
- Floor Protective Round Dining Table with Anti Scratch Base Rim Design - Equipped with a protective plastic rim at the bottom, this table helps prevent scratches and damage to floors while maintaining stability and safe everyday use
- Versatile Modern Round Dining Table for Kitchen Dining Room and Restaurant Use - This adaptable dining table fits perfectly in kitchens, dining rooms, and restaurants, making it a practical and stylish choice for multiple spaces and uses.
- Easy Clean Low Maintenance Dining Table for Everyday Convenience - Keep your table looking fresh and polished with minimal effort by simply wiping it down with a damp cloth for quick and easy maintenance.
- Quick Assembly Modern Dining Table with Included Tools and Instructions - Designed for hassle free setup, this dining table includes all necessary tools and clear instructions for fast and easy assembly so it is ready to use quickly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.