Crus Modern 18 in Round Fiberstone Side Table, 260 lb Capacity, Weather-Resistant, Fully Assembled
- Mfr # CST17MBL
- Zoro # G423330637
Key Features
Specifications
Product Information
- MFR #
- CST17MBL
- Zoro #
- G423330637
- UPC #
- 644380736533
- Country of Origin
- China
Dimensions
- Width
- 17.7 in
- Height
- 19.9 in
- Length
- 17.7 in
Details
- Color
- Marbleized Black
- Material
- Fiberstone
- Item
- Patio Side Table
- Shape
- Round
Description
Enhance your living space with the Crus Round Side Table, featuring a seamless, one-piece design that merges the tabletop and arched base. The elegantly curved, four-legged base creates a striking, open aesthetic, blending style with stability. Crafted from durable fiberstone and finished with high-quality paint, this table supports up to 260 pounds, making it both sleek and strong. Perfect for both indoor and outdoor use, its weather and UV-resistant construction ensures longevity. Protective rubber pads prevent floor scratches, and its compact 19.9-inch height fits any space. Ready to use out of the box, this side table adds a touch of elegance wherever it's placed.
- Includes 4 Armless Chairs and 1 Coffee Table
- Seat and legs are crafted of stronger than steel Aluminum for optimal durability.
- Clips to connect each chair together, Plastic cap floor protectors
- Powder-coated aluminum frame
- Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
- Zippered Removable, washable cushion covers with Cushion ties
- Simple Assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.