Dune 17 in Round Fiberstone Side Table, Pedestal Base, Weatherproof, Fully Assembled
- Mfr # DST17BL
- Zoro # G023330600
Key Features
Specifications
Product Information
- MFR #
- DST17BL
- Zoro #
- G023330600
- UPC #
- 644380722444
- Country of Origin
- China
Dimensions
- Width
- 17.71 in
- Height
- 20.07 in
- Length
- 17.71 in
Details
- Color
- Black
- Material
- Fiberstone
- Item
- Patio Side Table
- Shape
- Round
Description
Upgrade your living space with the LeisureMod Dune Modern Side Table, a contemporary accent table designed for style, durability, and versatility. Featuring a premium round fiberstone tabletop, this weather resistant side table is ideal for both indoor and outdoor use in living rooms, bedrooms, patios, balconies, decks, and gardens. Its sleek modern silhouette blends effortlessly with contemporary, minimalist, and traditional décor while providing a sturdy surface for coffee, drinks, books, plants, or decorative accents. Crafted from high quality materials for long lasting stability and everyday performance, this compact end table offers practical functionality without sacrificing style. Fully assembled and ready to use right out of the box, the LeisureMod Dune side table is a perfect addition to residential and commercial spaces seeking elegant, low maintenance, and durable modern furniture.
- Modern Round Side Table Design: Features a sleek fiberstone tabletop with a contemporary silhouette that complements modern, minimalist, transitional, and traditional home décor.
- Durable Fiberstone Construction: Built with a premium fiberstone top for long lasting strength, reliable stability, and dependable performance in indoor and outdoor environments.
- Stylish Pedestal Base: Elegant pedestal support provides a sturdy foundation while adding a refined architectural look to living rooms, patios, balconies, and offices.
- Weather Resistant Performance: Designed to withstand sun, rain, and humidity, making it an ideal outdoor side table for decks, gardens, poolside areas, and covered patios.
- Versatile Accent Furniture: Perfect as an end table, coffee companion, plant stand, or decorative surface for drinks, books, lamps, and everyday essentials in residential or commercial spaces.
- Compact Space Saving Size: Measures 20.07 inches high and 17.71 inches wide and deep, delivering practical tabletop space without overwhelming smaller rooms or seating areas.
- Easy Maintenance and No Assembly: Smooth fiberstone surface cleans easily with a damp cloth, and the table arrives fully assembled for immediate use right out of the box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.