Echo 13 in Round Stone Side Table, Weather-Resistant, Fully Assembled
- Mfr # EST13DGR
- Zoro # G223330516
Key Features
Specifications
Details
- MFR #
- EST13DGR
- Zoro #
- G223330516
- UPC #
- 644380722468
- Country of Origin
- China
- Color
- Dark Grey
- Material
- Fiberstone
- Shape
- Round
- Item
- Patio Side Table
Dimensions
- Width
- 13.77 in
- Height
- 19.62 in
- Length
- 13.77 in
Description
Enhance your home with the LeisureMod Echo Modern Side Table, a contemporary accent table designed to bring style, durability, and functionality to any space. Featuring a sleek round stone top, this weather resistant side table is perfect for both indoor and outdoor use in living rooms, bedrooms, patios, balconies, gardens, and lounges. Its minimalist design complements modern, transitional, and traditional décor while providing a sturdy surface for coffee, drinks, books, plants, or decorative accents. Crafted from premium materials for long lasting strength and stability, this compact end table delivers reliable everyday performance without taking up excess space. Fully assembled and ready to use right out of the box, the LeisureMod Echo side table offers a low maintenance, elegant solution for residential and commercial settings seeking durable and stylish modern furniture.
- Modern Stone Top Design - The LeisureMod Echo Side Table features a sleek round stone tabletop that adds a sophisticated touch to any living room, bedroom, patio, balcony, or lounge. Its clean, modern silhouette blends effortlessly with contemporary, minimalist, and classic décor.
- Indoor & Outdoor Durability - Built with a weather resistant stone top and premium materials, this accent table is designed for both indoor and outdoor use. It withstands everyday wear while maintaining its elegant appearance in a variety of settings.
- Strong & Stable Construction - Crafted for lasting performance, the sturdy base provides reliable stability for coffee, drinks, books, plants, lamps, and decorative accents, making it a dependable surface for daily use.
- Compact & Versatile - Measuring 19.62 inches high and 13.77 inches wide and deep, this space saving side table fits perfectly beside sofas, chairs, beds, or outdoor seating without overwhelming your space.
- Easy Maintenance - The smooth stone surface wipes clean with a damp cloth, allowing for quick, hassle free maintenance while preserving its premium finish.
- Ready to Use - No assembly is required. The LeisureMod Echo Side Table arrives fully assembled, so you can enjoy its modern style and functionality right out of the box.
- No need to worry about putting this together-this side table comes fully assembled and ready to use right out of the box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.