Azure 17 in Modern Round Fiberstone Side Table, Weather-Resistant, Fully Assembled
- Mfr # AST17MG
- Zoro # G923330649
Key Features
Specifications
Details
- MFR #
- AST17MG
- Zoro #
- G923330649
- UPC #
- 644380766271
- Country of Origin
- China
- Item
- Patio Side Table
- Material
- Fiberstone
- Color
- Marble Green
- Shape
- Round
Dimensions
- Length
- 17.32 in
- Height
- 20.47 in
- Width
- 17.32 in
Description
Upgrade your living space with the LeisureMod Azure Modern Round Side Table, a stylish accent table designed for both indoor and outdoor use. Featuring a premium fiberstone tabletop, this contemporary side table offers exceptional durability, weather resistance, and lasting beauty for patios, balconies, gardens, living rooms, and lounges. Its sleek round silhouette and minimalist design blend effortlessly with modern, Scandinavian, and transitional décor while providing a convenient surface for coffee, drinks, books, plants, or decorative accessories. Lightweight yet sturdy, this versatile end table is perfect as a patio side table, sofa table, bedside table, or outdoor accent piece. Engineered to withstand everyday use and changing weather conditions, the Azure side table combines functionality with timeless style, making it an ideal addition to residential and commercial spaces seeking durable modern furniture.
- Modern Round Design: Elegant round stone top with a contemporary profile that enhances living rooms, bedrooms, patios, balconies, offices, and outdoor seating areas.
- Durable Fiberstone Construction: Built from premium fiberstone for long lasting strength, weather resistance, and dependable performance in indoor and outdoor environments.
- Versatile Accent Table: Functions as a side table, end table, coffee table companion, patio table, or plant stand, providing a convenient surface for drinks, books, décor, and everyday essentials.
- Compact Space Saving Size: Measures 20.47 inches high and 17.32 inches wide and deep, offering practical tabletop space while fitting comfortably in small or large spaces.
- Easy Care Surface: Smooth stone finish wipes clean with a damp cloth, making routine maintenance quick and simple while preserving its refined appearance.
- Fully Assembled Convenience: Ships ready to use with no assembly required, allowing instant placement in your home, office, deck, or garden.
- Stylish Indoor and Outdoor Furniture: Combines modern aesthetics with durable construction, making it an ideal weather resistant accent table for residential and commercial settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.