Shop LEISUREMOD
See all product information
Create Account
Entice PU Leather Dining Chair with Iron Legs, 4PK
- Mfr # EC60CR4
- Zoro # G924200361
product price:Â
$
774.99
/pk of 4, $193.75/ea
Free Shipping & Returns
Key Features
Depth (In.)
18.5 in
Height (In.)
30.71 in
Series
Entice
Material
PU Leather/Iron
Width (In.)
19.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC60CR4
- Zoro #
- G924200361
- UPC #
- 644380804690
- Country of Origin
- China
- Series
- Entice
- Material
- PU Leather/Iron
- Item
- Dining Chairs
- Color
- Cream
Dimensions
- Depth (In.)
- 18.5 in
- Height (In.)
- 30.71 in
- Width (In.)
- 19.88 in
- Seat Height
- 20.08 in
Description
Elevate your dining experience with the Entice Modern Dining Chair by LeisureMod, a fusion of contemporary design and unparalleled comfort. Crafted to perfection, this chair embodies sophistication with its plush leather upholstery and sleek, curved open backrest, providing optimal support for dining and relaxation. Designed to accommodate extended seating periods, it ensures both style and comfort for every dining occasion. With its luxurious PU leather upholstery, renowned for its durability and easy maintenance, and sturdy iron legs featuring a protective powder-coated finish, this chair seamlessly blends elegance with durability. Complete with rubber pads for floor protection and effortless assembly, it offers convenience and style in equal measure, making it the perfect addition to any modern dining space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.