Zoro Homepage

Hilton High-Back Leather Office Chair, Navy Blue

  • Mfr # HO20BUL

  • Zoro # G011372292


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather/Nylon
Overall Length
47 in
Depth
23 in
Width
25 in
Thickness
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO20BUL
Zoro #
G011372292
UPC #
798118639808
Country of Origin
China

Dimensions

Overall Length
47 in
Depth
23 in
Width
25 in
Thickness
3 in
Size
47 in H x 25 in W x 23 in D

Details

Color
Navy Blue
Material
Faux Leather/Nylon
Capacity
1

Description

Being productive at work should be in comfort and luxury. The Hilton office chair was designed to create an innovation in the modern office. with style and comfort in mind, this is the perfect addition to your contemporary office or conference room. The leather seat is filled with high-quality foam. The nylon base has five dual-wheel casters so that you can move around the office with ease and without making a disturbance. The 360-degree swivel makes it easy to multi-task and communicate with your co-workers. The adjustable height will keep you aligned with your keyboard. A tension knob and tilt lock allow you to position the backrest to your personal preference. The Hilton office chair is the perfect match for your modern office and a welcome embodiment of the spirit of progress and determination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.