Iris Modern Round Planter - Fiberstone & MGO Clay - Drainage Holes & Weather Covers Included

  • Mfr # IP12BL

  • Zoro # G523330551


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberstone/MgO Clay
Color
Black
Width
24 in
Length
24 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IP12BL
Zoro #
G523330551
UPC #
644380716436
Country of Origin
China

Dimensions

Width
24 in
Length
24 in
Height
12 in

Details

Material
Fiberstone/MgO Clay
Color
Black
Weight
20 lbs
Item
Planter
Shape
Round

Description

Explore the seamless blend of modern elegance and functional versatility embodied in the Iris Modern Fiberstone and Clay Planter. This round planter pot effortlessly integrates contemporary design with durable build, ideal for both indoor and outdoor spaces. Meticulously crafted using premium materials and featuring drainage mechanisms, it caters to various environments with added covers for weather resilience. Reinforced for enduring durability, this planter offers a complete solution for plant enthusiasts seeking both aesthetic appeal and practicality. Elevate your gardening experience with a planter that harmonizes modern style with long-lasting performance.


  • The planter showcases a stylish round design that seamlessly combines modern and contemporary elements. This distinctive shape not only adds a touch of sophistication to your plants but also complements a variety of interior design styles.
  • Crafted from a combination of fiberstone and MGO (Magnesium Oxide) Clay, this material fusion not only produces a lightweight structure for easy maneuverability but also guarantees longevity, rendering it ideal for extended usage.
  • The inclusion of drilled holes prevents water from gathering at the base of the planter, facilitating adequate aeration and mitigating the risk of overwatering. This fosters an ideal environment for the health and vitality of your plants.
  • The planter comes with included covers, adding an extra layer of versatility. The covers allow you to protect your plants from harsh weather conditions or create a more polished and streamlined look when needed.
  • Whether your goal is to bring nature indoors or enhance your outdoor landscape, this planter seamlessly fits into both environments. Its versatile design allows for easy incorporation of plants into either indoor or outdoor spaces.
  • Created to withstand diverse weather conditions, the planter showcases weather-resistant qualities, ensuring durability against sunlight, rain, and temperature changes.
  • Designed for user convenience, this planter requires no assembly, saving you time and effort and enabling you to start enjoying your green oasis right away without any hassle or delay.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.