Shop LEISUREMOD

Mace Stackable Polypropylene Dining Chair, 275 lb Capacity, Weather-Resistant

  • Mfr # MC19TP

  • Zoro # G023330709


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Height
35 in
Tabletop Material
Polypropylene
Series
Mace
Length
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MC19TP
Zoro #
G023330709
UPC #
654074702010
Country of Origin
China

Dimensions

Height
35 in
Length
18.5 in
Width
16 in

Details

Material
Polypropylene
Tabletop Material
Polypropylene
Series
Mace
Item
Dining Chair
Weight
275 lbs
Color
Taupe

Description

Stylish comfort and structural integrity make the Mace Dining Chair a welcomed addition. Its attractive weave design and contemporary style combine to form a modernist production of a woodsy inspiration. This simple modern side chair fits wherever you place it. The chair is ideal in the kitchen, dining room, bedroom or as an occasional chair. The chair is a great addition to a restaurant setting as well. With its UV protective feature for sun exposure, the chair is also perfect for the outdoors-on the patio or in a garden party setting. The chairs are as comfortable as they are visually pleasing and they are conveniently stackable making them ideal for apartments or when storage is a priority.


  • Made from high-quality polypropylene, this weather-resistant chair is designed to endure outdoor elements and supports up to 275 pounds, ensuring both strength and longevity without the need for extensive maintenance.
  • The chair features a slight contour in the seat and backrest for ergonomic comfort and is crafted as a single, continuous piece for seamless stability. Its textured wicker-style pattern includes an open weave that allows airflow, keeping the seat cool and comfortable, especially in warm weather.
  • This chair’s lightweight build makes it easy to move and reposition, while its stackable design offers space-saving convenience when storing multiple chairs.
  • Built to withstand both indoor and outdoor environments, the weather-resistant finish maintains its sleek black appearance even after prolonged exposure to sun and rain.
  • With a design suited for both indoor and outdoor settings, this chair complements patios, gardens, dining areas, and more, adding a versatile seating solution.
  • Designed for easy upkeep, this chair requires only a quick wipe with a damp cloth to keep it looking fresh, making it ideal for busy outdoor areas.
  • The chair’s single-piece construction eliminates the need for assembly, providing a ready-to-use seating solution that’s both convenient and sturdy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.