Marquee Modern Square Fiberstone & MgO Clay Planter, Weather-Resistant, No Assembly
Mfr # MP20BU
Zoro # G723330689
Key Features
Specifications
Product Information
- MFR #
- MP20BU
- Zoro #
- G723330689
- UPC #
- 644380715118
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 8 in
- Height
- 19.7 in
Details
- Material
- Fiberstone/MgO Clay
- Color
- Blue
- Weight
- 13.5 lbs
- Item
- Planter
- Shape
- Square
Description
Introducing our Marquee Square Fiberstone and MGO Clay Planter, a testament to the fusion of style and functionality. Meticulously crafted from high-quality fiberstone and MGO (Magnesium Oxide) clay, this planter showcases a contemporary square shape that adds a touch of modern sophistication to any space. This planter features strategically placed drainage holes and drill holes, ensuring optimal water drainage to promote a healthy and thriving plant environment. With four available sizes, this planter caters to various spatial requirements, allowing you to choose the perfect fit for your specific needs. Embrace the perfect blend of form and function with our Marquee Square Planter, an elegant addition to your indoor or outdoor green spaces.
- Available in four sizes, our planter offers flexibility to suit a variety of planting needs and space requirements. Whether you're growing small herbs and succulents or larger shrubs and flowers, there's a size option that's perfect for your garden or indoor space.
- Crafted meticulously from a durable blend of fiberstone and MGO clay, the planter boasts exceptional durability and resilience. Its robust construction ensures long-lasting performance, making it a reliable choice for showcasing your favorite plants or flowers.
- The modern square shape of the planter introduces a contemporary flair to your space, creating a visual focal point that complements various design styles. Its sleek lines and timeless form contribute to an elevated and stylish ambiance.
- The inclusion of thoughtfully designed drainage and drill holes in our planters promotes proper water drainage and aeration, creating an optimal environment for the health of your plants.
- Each planter is carefully handcrafted by skilled artisans, resulting in unique variations that add character and charm to every piece. This artisanal touch makes each one a one-of-a-kind addition to your home or garden.
- Unleash the planter's full potential in both indoor and outdoor settings, as its versatile design seamlessly transitions between different environments. This adaptability allows you to curate stunning plant displays in various spaces, from living rooms to patios.
- Experience the ease of enhancing your space with our planter that requires no assembly. Enjoy the convenience of a ready-to-use, hassle-free planter, perfect for adding greenery to your home or garden effortlessly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.