Shop LEISUREMOD

Mendoza Light Grey Wicker Hanging 2 person Egg Swing Chair with Dark Grey Cushions

  • Mfr # MSCLGR-53DGR

  • Zoro # G609789907


product price:  $1,128.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Wicker / Iron / Polyester
Depth
47 in
Width
53 in
Series
Mendoza
Height
77 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSCLGR-53DGR
Zoro #
G609789907
UPC #
782860848038
Country of Origin
China

Dimensions

Depth
47 in
Width
53 in
Height
77 in

Details

Color
Dark Grey
Material
Wicker / Iron / Polyester
Series
Mendoza
Weight
108 lbs
Weight Capacity
550 lbs
Seat Material
Polyester

Description

This fun egg-shaped porch swing chair which fits 2 people comfortably was built to last in the outdoors with its strong & durable Iron frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair. This stylish hanging chair adds an eye-catching design and a comfortable place to stop and enjoy all your beautiful garden

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.