Opulent Modern Plastic Dining Side Chair with Chrome Metal Legs in Smoke, 4PK

  • Mfr # OC20TGR4

  • Zoro # G616099075


product price:  $396.99
/pk 4, $99.25/ea
Free Shipping & Returns

Key Features

Width (In.)
17.13 in
Depth (In.)
20.67 in
Height (In.)
33.27 in
Material
Plastic/Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OC20TGR4
Zoro #
G616099075
UPC #
644380723441
Country of Origin
China

Dimensions

Width (In.)
17.13 in
Depth (In.)
20.67 in
Height (In.)
33.27 in

Details

Color
Smoke
Material
Plastic/Metal

Description

The Opulent Modern Dining Chair emerges as a pinnacle of contemporary design, seamlessly blending aesthetic appeal with functionality to elevate your dining space. The dining chair's design is a striking testament to modernity, featuring a captivating solid back design that not only catches the eye but also introduces a stackable functionality, providing a practical solution for storage and efficient space utilization when not actively in use. The dining chair's high-quality plastic seat and back is crafted with premium materials, these elements not only deliver a luxurious seating experience but also guarantee durability and easy maintenance, making the chair a practical and stylish choice for everyday use. The chair's stability is anchored in its robust metal base, a foundation built for durability. The sturdy construction of the metal base provides unwavering support, ensuring the chair's longevity and resilience to the rigors of daily use. Enhancing the overall visual appeal of your dining area is the dazzling chrome base finish, the sleek and shiny surface not only introduces an element of glamour to your space but also serves a functional purpose by offering resistance to corrosion and wear. Preserve the integrity of your floors with the dchair's integrated plastic glides floor protectors ensuring smooth gliding across various flooring surfaces, shielding your floors from scratches and damage. The dining chair arrives ready for immediate use. This feature adds an extra layer of appeal, making the Dining Chair a hassle-free and time-efficient choice for those seeking a quick and stylish dining solution._x000D_


  • The modern dining chair showcases an eye-catching solid back design and a stackable functionality, providing convenient storage and efficient space utilization when not actively utilized.
  • Immerse yourself in comfort with the chair's high-quality plastic seat and back. The premium materials used ensure durability and easy maintenance, making it a practical and stylish choice for everyday use.
  • Built on a foundation of stability and durability, the dining chair boasts a sturdy metal base. The robust construction of the metal base provides reliable support, ensuring the chair's longevity.
  • Enhance the visual appeal of your dining area with the dazzling chrome base finish of the dining chair. The sleek and shiny surface not only adds a touch of glamour to your space but also ensures resistance to corrosion and wear.
  • Protect your floors from scratches and damage with the integrated plastic glides floor protectors. These discreet yet effective protectors ensure that the chair glides smoothly across various flooring surfaces, maintaining the integrity of your floors.
  • The dining chair is designed with well-proportioned dimensions, measuring 33.27 inches in Height, 17.13 inches in Width, and 20.67 inches in Depth. Ensures that the chair fits seamlessly into various dining settings without overwhelming the space
  • Assembly is required for this dining side chair, ensuring a secure and stable setup. Clear instructions and included hardware make the process straightforward and hassle-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.