Papyrus Rectangular Fiberglass & MgO Clay Planter Box with Cover, Weather-Resistant

  • Mfr # PP29BR

  • Zoro # G723330696


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberstone/MgO Clay
Color
Brown
Width
14 in
Length
14 in
Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PP29BR
Zoro #
G723330696
UPC #
644380715415
Country of Origin
China

Dimensions

Width
14 in
Length
14 in
Height
29 in

Details

Material
Fiberstone/MgO Clay
Color
Brown
Weight
37.5 lbs
Item
Planter
Shape
Rectangular

Description

Immerse yourself in the perfect combination of contemporary design and practical adaptability with the Papyrus Modern Planter. This rectangular planter presents a harmonious fusion of modern aesthetics and robust craftsmanship, making it an excellent option for both indoor and outdoor settings. With its carefully selected materials, drainage features, flexibility for indoor/outdoor use, inclusive covers, weather resistance, and enhanced durability, this planter provides a comprehensive solution for plant enthusiasts seeking a blend of aesthetic appeal and functional utility. Enhance your gardening experience with a planter that seamlessly merges modern design with lasting quality, suitable for both indoor and outdoor spaces.


  • The planter features a stylish rectangular design that effortlessly combines modern and contemporary elements. This unique shape not only brings a sense of elegance to your plants but also harmonizes well with a range of decor styles.
  • Constructed from a blend of Fiberglass and MGO (Magnesium Oxide) Clay, this combination of materials not only provides a lightweight structure for easy handling but also ensures durability, making it suitable for prolonged use both indoors and outdoors.
  • Designed with drainage holes to avoid water accumulation at the base, the plant pot encourages adequate aeration and safeguards against excessive watering.
  • The planter comes with included covers, adding an extra layer of versatility. The covers allow you to protect your plants from harsh weather conditions or create a more polished and streamlined look when needed.
  • Whether you aim to bring the outdoors inside or enhance your outdoor scenery, this planter is ideal for both scenarios. Its adaptable design enables you to effortlessly incorporate greenery into either your indoor or outdoor environment.
  • The planter is built to withstand the elements. Its weather-resistant properties ensure that it can endure exposure to sunlight, rain, and fluctuating temperatures without compromising its structural integrity or aesthetic appeal.
  • The combination of Fiberglass and MGO Clay not only makes the planter lightweight but also reinforces its durability. This planter is built to withstand the test of time, offering a long-lasting solution for your planting needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.