Basalt Tall Square Fiberstone & MgO Clay Planter, Weather-Resistant, Fully Assembled
- Mfr # BP24W
- Zoro # G823330671
Key Features
Specifications
Product Information
- MFR #
- BP24W
- Zoro #
- G823330671
- UPC #
- 644380716986
- Country of Origin
- China
Dimensions
- Width
- 11 in
- Length
- 11 in
- Height
- 24 in
Details
- Material
- Fiberstone/MgO Clay
- Color
- White
- Weight
- 21 lbs
- Item
- Planter
- Shape
- Square
Description
Enhance your gardening experience with our Fiberstone and MGO Clay Basalt Planter, boasting a sophisticated tall square shape. Crafted with precision, it features drainage and drill holes, ensuring optimal plant health. The weather-resistant design caters to both indoor and outdoor settings, offering versatility. The no-assembly-needed feature ensures a hassle-free experience, making it convenient for all gardening enthusiasts. Whether placed in your living space or outdoor garden, this planter adds a touch of refinement while providing a suitable environment for your beloved plants.
- No matter your space or needs, there's a planter for you. Available in four distinct sizes and two stylish color options, this planter offers the opportunity to curate the perfect look and functionality for your desired aesthetic.
- Display your plants with confidence, both indoors and outdoors. The robust fiberstone and MGO clay construction offers exceptional durability and weather resistance. It is built to withstand the elements, protecting your plants from harsh conditions.
- Unleash your creativity and transform your space. This planter seamlessly transitions between indoor and outdoor environments, allowing you to curate a vibrant oasis on your patio or infuse your living room with a touch of nature.
- Experience the joy of greenery without the worry. Drainage holes prevent waterlogging and ensure optimal root health for your plants. Whether displayed indoors or outdoors, this planter fosters a healthy environment for your botanical treasures.
- This planter boasts a contemporary tall square shape that adds a touch of modern elegance to any environment. Whether displayed indoors or outdoors, its clean lines and sleek design elevate your space and complement a variety of décor styles.
- With its reinforced structure and high-quality materials, this planter is designed to last for years, maintaining its functionality and appearance over time.
- The planter arrives fully assembled and prepared to showcase your favorite plants. Simply choose your location, add your greenery, and enjoy the natural beauty it brings to your environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.