Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rochester Rectangular TV Stand with Enclosed Storage and Powder Coated Iron Legs, Ebony

  • Mfr # RTS60BL

  • Zoro # G611371534


product price: $166.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
MDF/Iron/Aluminum
Length
24.9 in
Width
60 in
Shape
Rectangular
Size
24.9 in H x 60 in W x 15.6 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTS60BL
Zoro #
G611371534
UPC #
723098211409
Country of Origin
China

Dimensions

Length
24.9 in
Width
60 in
Size
24.9 in H x 60 in W x 15.6 in D
Depth
15.6 in

Details

Color
Ebony
Material
MDF/Iron/Aluminum
Shape
Rectangular

Description

The Rochester Mid-Century Modern TV Stand is an embodiment of sophistication and practicality, designed to elevate your living room or bedroom with its exquisite features. This TV stand boasts well-crafted shelving that not only adds a touch of style to your space but also provides convenient storage for media components, books, or decorative items. Supported by a sturdy iron base, this TV stand ensures durability and stability. The powder-coated finish adds a modern touch while providing resistance against scratches and wear, maintaining its sleek appearance over time. The careful attention to detail is evident in the aluminum knobs that adorn the cabinet and drawers. These knobs not only contribute to the stand's aesthetic appeal but also offer a comfortable grip for easy access to stored items. Crafted with precision, the TV stand features a Medium-Density Fiberboard MDF structure. This not only enhances its overall durability but also provides a smooth and polished surface. Designed with the user in mind, the Rochester TV Stand comes with easy-to-follow assembly instructions. All the necessary hardware is provided, simplifying the assembly process and allowing you to enjoy your new furniture piece in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.