Sage Fiberstone Side Table, Half-Round Hourglass Design, Weatherproof, Fully Assembled
- Mfr # SST16BL
- Zoro # G523330728
Key Features
Specifications
Product Information
- MFR #
- SST16BL
- Zoro #
- G523330728
- UPC #
- 644380722574
- Country of Origin
- China
Dimensions
- Width
- 15.74 in
- Height
- 17.7 in
- Length
- 15.74 in
Details
- Color
- Black
- Material
- Fiberstone
- Shape
- Hourglass
- Item
- Patio Side Table
Description
Introducing the LeisureMod Modern Side Table from the Sage Series. This side table features a minimalist design with two joined half-round shapes and flat surfaces facing outward, creating a balanced and elegant form. Its smooth curves contribute to a modern aesthetic suitable for both indoor and outdoor use, complementing spaces from living rooms to offices or gardens. Crafted from weather-resistant materials, it maintains its sleek appearance and functionality in various weather conditions like rain, sunlight, or humidity. With no assembly required, it's ready for immediate use, and easy maintenance keeps it looking pristine. Choose the LeisureMod Modern Side Table for a stylish and durable addition to your home.
- The Sage side table design is minimalist, featuring two joined half round shape with their flat surfaces facing outward. This creates an even and balanced form, emphasizing simplicity and elegance while providing a generous surface area.
- Constructed from fiberstone, a composite material known for its long lasting durability. Fiberstone, a blend of fiberglass and stone powder, gives the table a robust and solid feel while maintaining a relatively lightweight structure.
- Its adaptability makes it suitable as a side table, small stool, or patio accent table, seamlessly blending into both indoor and outdoor decor styles. With its simple elegance, this piece adds both style and functionality to any space.
- The table is made from fiberstone, which is known for its weather-resistant properties, it maintains its appearance and functionality in rain, sunlight, or humidity. This material choice guarantees the table's durability against various weather conditions.
- This side table offers ample space for essentials without taking over the room. It's great for smaller areas and blends well with your home decor. Made to be both practical and stylish.
- Keeping this table clean is simple with its easy-to-maintain fiberstone surface. All you need to do is wipe it down with a damp cloth to preserve its like-new appearance and pristine condition.
- This hourglass table comes fully assembled, ready for immediate use straight out of the box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.