Sprout Square Fiberstone & MgO Clay Planter with Protective Cover, Weatherproof, No Assembly

  • Mfr # SP13W

  • Zoro # G423330712


product price:  $78.99
/ea

Key Features

Material
Fiberstone/MgO Clay
Width
12.5 in
Length
12.5 in
Height
12.5 in
Weight
15.4 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP13W
Zoro #
G423330712
UPC #
644380715347
Country of Origin
China

Dimensions

Width
12.5 in
Length
12.5 in
Height
12.5 in

Details

Material
Fiberstone/MgO Clay
Color
White
Weight
15.4 lbs
Item
Planter
Shape
Square

Description

Introducing the Sprout Square Planter, a premium square planter designed for indoor and outdoor use. Crafted from a durable blend of fiberstone and MgO clay, this modern planter combines strength, lightweight performance, and artistic design. Its clean square silhouette delivers a contemporary aesthetic ideal for patios, gardens, entryways, balconies, and interior spaces. Engineered for all season weather resistance, it withstands sun exposure, rain, and changing climates while maintaining structural integrity and visual appeal. This versatile planter works perfectly as an outdoor garden planter or indoor decorative planter, making it ideal for flowers, greenery, succulents, shrubs, and ornamental plants. A protective cover is included to help shield the planter from debris and environmental wear, extending its longevity and keeping it looking pristine. Elevate your home and garden decor with this durable, elegant, and functional planter solution.


  • Fiberstone and MgO Clay Construction: Crafted from a premium blend of fiberstone and MgO clay, delivering exceptional durability, strength, and long term structural performance for indoor and outdoor use.
  • Modern Square Planter Design: Geometric square silhouette adds contemporary elegance and architectural appeal, enhancing patios, gardens, balconies, entryways, and interior spaces.
  • Handcrafted Premium Quality: Each planter is meticulously handcrafted, ensuring unique detailing, refined finish, and artisanal craftsmanship for a distinctive decorative planter piece.
  • Advanced Drainage System: Integrated drainage and drill holes prevent water buildup, reduce root rot risk, and promote healthy plant growth for flowers, succulents, shrubs, and greenery.
  • Protective All Weather Cover: Includes a fitted protective cover that shields the planter from dust, debris, and harsh environmental exposure, extending product lifespan and maintaining appearance.
  • All Weather Resistance: Engineered to withstand sun exposure, rain, and seasonal changes while maintaining structural integrity, color stability, and long lasting outdoor performance.
  • Indoor Outdoor Versatility: Suitable for both indoor and outdoor environments, seamlessly enhancing living rooms, patios, balconies, gardens, and commercial spaces with modern planter style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.