Terra Tall Square Fiberstone & MgO Clay Planter, Weather-Resistant, Indoor/Outdoor, No Assembly
- Mfr # TP24DW
- Zoro # G923330496
Key Features
Specifications
Product Information
- MFR #
- TP24DW
- Zoro #
- G923330496
- UPC #
- 644380716030
- Country of Origin
- China
Dimensions
- Length
- 10.2 in
- Width
- 10.2 in
- Height
- 23.6 in
Details
- Color
- Dotted White
- Weight
- 19.4 lbs
- Item
- Planter
- Shape
- Square
- Material
- Fiberstone/MgO Clay
Description
Elevate your gardening experience with our exquisite Fiberstone and MGO Clay Terra Planter. Crafted in a sophisticated tall square shape, this planter combines durability with aesthetic appeal. Designed with drainage holes and drill holes, it ensures proper water management for your plants. With a focus on convenience, this planter requires no assembly, allowing you to effortlessly enhance your living space with greenery. Whether you're a seasoned gardener or just starting, this planter offers a stylish and functional solution for showcasing your favorite plants.
- Personalize your space! This planter comes in four sizes and three colors to choose from. Find the perfect size and color combination to create a captivating focal point that complements your plants and injects a touch of personality into your space.
- The robust composition of fiberstone and MGO clay ensures exceptional durability, guaranteeing your planter withstands the test of time, both indoors and outdoors. Enjoy the planter's beauty for years to come.
- This planter transcends boundaries, seamlessly transitioning between indoor and outdoor environments. Showcase your plants bathed in sunshine on your patio or nestled in a cozy corner of your living room.
- This planter prioritizes the well-being of your plants. Equipped with essential drainage holes, it prevents waterlogging and fosters healthy root development, creating an ideal environment for your greenery to flourish.
- The tall square shape and clean lines of the planter make it a captivating statement piece. Showcase your plants in a way that elevates their beauty and creates a focal point that enhances the overall ambiance of your environment.
- Each planter is carefully handcrafted by skilled artisans, resulting in unique variations that add character and charm to every piece. This artisanal touch makes each one a one-of-a-kind addition to your home or garden.
- Forget about time-consuming assembly! This planter arrives conveniently ready to use, saving you valuable time and effort. Simply unpack, add your favorite plant, and watch your space transform with a touch of modern elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.