Shop LENCO
Create Account
380-05309 Ldp-50 m.; Set - Black & Red
- Mfr # 380-05309
- Zoro # G204173194
product price:Â
$
63.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380-05309
- Zoro #
- G204173194
- UPC #
- -
- Country of Origin
- United States
Description
Elenco was founded more than 30 years ago by 2 engineers. The core of Elenco is still our strong engineering and design skills. Our test equipment has been proven to be reliable as well as affordable. Our niche in the electronics industry has expanded to include markets from Universities and High Schools to retail toy and hobby stores. Specification
- Color - Black and Red
- Connection Type - Single Oval-Point Screw
- Amps - 350.00 A
- Cable Cap. 2 - 1/0 - 2/0
- Type - Machine Plug -Dinse Style
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.