Shop WALTER
See all product information
Create Account
Marking & Etching Accessories, 10" L, 1 in
- Mfr # 54B066
- Zoro # G323356287
product price:Â
$
97.79
/ea
Key Features
Overall Width
8 in
Overall Height
1 in
Compatible Manufacturer Model Number
For all Welding units
Includes
1 Stencil
Features
Stencil 2.5" x 7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54B066
- Zoro #
- G323356287
- UPC #
- 662980149171
- Country of Origin
- Italy
Dimensions
- Overall Width
- 8 in
- Overall Height
- 1 in
- Overall Length
- 10 in
- Wire Rope Length
- 10 in
- Length
- 10 in
- Fits Chest Size
- Stencil 2.5" x 7"
Details
- Item
- Marking & Etching Accessories
- Compatible Manufacturer Model Number
- For all Welding units
- Includes
- 1 Stencil
- Features
- Stencil 2.5" x 7"
- Product Type
- Stencil
- Material
- Metal
- Compatible with Manufacturer Model Number
- For all Welding units
- For Manufacturer Part Number
- For all Welding units
- Compatible with Mfr. Model Number
- For all Welding units
- Compatible Manufacturer Part Number
- For all Welding units
- Shell Material
- Metal
Description
Marking & Etching Accessories, Product Type Stencil, Compatible with Manufacturer Model Number For all Welding units, Includes 1 Stencil, Overall Length 10 in, Overall Width 8 in, Series Not Applicable, Compatible Material Type Not Applicable, Features Stencil 2.5 In. x 7 In., Material Metal, Overall Height 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.