Zoro Homepage

Blower Motor, 460V AC, Three, 3 hp

  • Mfr # 72W61

  • Zoro # G2080823


product price: $1,345.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Lennox
Voltage
460V AC
Phase
Three
HP
3 hp
Motor Shaft Rotation
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72W61
Zoro #
G2080823
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in

Details

Fits Brand
Lennox
Voltage
460V AC
Phase
Three
Item
Blower Motor
HP
3 hp
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Frame
182T
Motor Mounting Type
Rigid
No. of Speeds
1
Motor Mounting Position
Horizontal
Motor Design
3-Phase
OEM Replacement Brand
Lennox
Motor Application
Air Blower

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1770 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 3.90 A, 182T Frame, OEM Replacement Brand Lennox, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.