Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor, PSC, 460V AC, Single, 3/4 hp

  • Mfr # 43G52

  • Zoro # G2079478


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
460V AC
Phase
Single
For Use With Mfr. Model Number
CHA16-060-2
Features
3.4 hp, 3 Speed, 460V, 1 Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43G52
Zoro #
G2079478
UPC #
-
Country of Origin
Mexico

Dimensions

Height
8.11 in
Body Dia.
5.6 in
Shaft Dia.
1/2 in
Shaft Length
2 1/2 in

Details

Fits Brand
Lennox
Voltage
460V AC
Phase
Single
Item
Blower Motor
For Use With Mfr. Model Number
CHA16-060-2
Features
3.4 hp, 3 Speed, 460V, 1 Phase
HP
3/4 hp
Hz
60 hz
Type
PSC
Amps AC
1.9A
Full Load Amps
1.9 A
Compatible Manufacturer Model Number
CHA16-060-2
Motor Shaft Rotation
CCWLE
Motor Design
1-Phase
OEM Replacement Brand
Lennox
Ins. Class
B
Frame
48
Capacitor Required
Included
No. of Speeds
3
Motor Application
Air Blower
Motor Mounting Type
Hub Rings
Motor Mounting Position
Horizontal
Motor Bearings
Sleeve

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 460V AC, Full Load Amps 2.3 A, 48Y Frame, OEM Replacement Brand Lennox, Ins. Class B, Motor Shaft Rotation CWSE, Motor Mounting Type Hub, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.