Fan Motor, 1/5, OEM Replacement Brand: Lennox
Mfr # 12Y75
Zoro # G613115778
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Frame
42Y
HP
1/5
Motor Application
HVAC/R
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Air-Over
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12Y75
Zoro #
G613115778
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
1/2 in
Overall Length
12 11/16 in
Details
Frame
42Y
HP
1/5
Item
Fan Motor
Motor Application
HVAC/R
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CCW
Motor Sub Application
Condenser Fan
Nameplate RPM
1,075
OEM Replacement Brand
Lennox
Phase
Single
RPM Range
1,001-1,100
Voltage
208-230V AC
Replacement For
100483-02, 100483-21, 100483-31, 100483-36, 43W49, 43W4901, 84W97, 97M49, 97M4901, K48HXGFG-4294
Full Load Amps
1.0/1.2 A
Motor Service Factor
1
Application
Condenser Fan
Voltage Compatibility
208V AC, 230V AC
Description
Single Phase, Motor Design Shaded Pole, 1/5 HP, Nameplate RPM 1,075, No. of Speeds Not Applicable, Voltage 208-230V AC, Full Load Amps 1.0/1.2 A, OEM Replacement Brand Lennox, Replacement For 100483-02, 100483-21, 100483-31, 100483-36, 43W49, 43W4901, 84W97, 97M49, 97M4901, K48HXGFG-4294, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.