Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Motor, PSC, 380-460 VAC, Single, 3/4

  • Mfr # 49L66

  • Zoro # G2079828


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Application
Condenser Fan
Voltage
380-460 VAC
Phase
Single
For Use With Mfr. Model Number
GCS16-180-235-1G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49L66
Zoro #
G2079828
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4 in
Shaft Dia.
1/2 in

Details

Fits Brand
Lennox
Application
Condenser Fan
Voltage
380-460 VAC
Phase
Single
Item
Fan Motor
For Use With Mfr. Model Number
GCS16-180-235-1G
Hz
50/60 Hz
Type
PSC
HP
3/4
For Use With
Condenser Fan
Motor Sub Application
Condenser Fan
RPM Range
1,060-1,075
Motor Bearings
Ball
No. of Speeds
1
Capacitor Required
20MFD370VAC
Motor Shaft Rotation
CCWLE
Frame
48
Motor Design
PSC
Nameplate RPM
1075

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 380/460V AC, Full Load Amps 1.6/1.5 A, 48 Frame, 50/60 Hz Hz, Motor Shaft Rotation CWSE, Motor Mounting Type Belly Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.