Shop LENNOX
See all product information
Create Account
HVAC Motor, 240V AC, Single, 1 hp
- Mfr # 16Y20
- Zoro # G022435184
product price:Â
$
615.99
/ea
Free Shipping & Returns
Key Features
Frame Size
48
Application
Fan/Blower
Nameplate Voltage @ 50 Hz
240V AC
Sub Application
Fan/Blower
Compatible Manufacturer Part Number
LCH060H4, LCH060H4-01, LCH060H4-02, LCH060H4-03, LCH060H4-04, LCH060U4, LCH060U4-01, LCH074U4-01, LCT048H4-01, LCT060H4-01, LGH060H, LGH060H4 ULNX-05, LGH060H4-01, LGH060H4-02, LGH060H4-03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16Y20
- Zoro #
- G022435184
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Shaft Length
- 4 3/16 in
Details
- Application
- Fan/Blower
- Nameplate Voltage @ 50 Hz
- 240V AC
- Item
- HVAC Motor
- Sub Application
- Fan/Blower
- Compatible Manufacturer Part Number
- LCH060H4, LCH060H4-01, LCH060H4-02, LCH060H4-03, LCH060H4-04, LCH060U4, LCH060U4-01, LCH074U4-01, LCT048H4-01, LCT060H4-01, LGH060H, LGH060H4 ULNX-05, LGH060H4-01, LGH060H4-02, LGH060H4-03
- Nameplate Horsepower @ 50 Hz
- 1 hp
- Compatible Brand
- Lennox
- Frequency
- 60/50 Hz
- Nameplate RPM @ 50 Hz
- 300 to 1,350 RPM
- Bearing Type
- Ball
- Mounting Position
- Horizontal
- Motor Design
- ECM
- Motor Shaft Rotation
- CWLE
- Product Type
- Fan and Blower Motor
- Phase
- Single
Description
HVAC Motor, Single Phase, Motor Design ECM, 1 hp HP, Nameplate RPM 300 to 1,350 RPM, Voltage 240V AC, Full Load Amps Not Applicable, 48 Frame, 60/50 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CWLE, Motor Mounting Type Belly Band, Motor Mounting Position Horizontal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.