Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1.3 HP, 208/230V, 1075 rpm

  • Mfr # 70C16

  • Zoro # G2080692


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
208/230V AC
HP
1-3/10
Nameplate RPM
1075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70C16
Zoro #
G2080692
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Lennox
Voltage
208/230V AC
Item
Motor, 1.3 HP, 208/230V, 1075 rpm
HP
1-3/10
Nameplate RPM
1075

Description

Condenser Fan Motor, Nameplate RPM 1,075 RPM, Voltage 208-230V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.