Zoro Homepage

Motor, 460 VAC, Single, 1/4

  • Mfr # 25W15

  • Zoro # G2078918


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Application
Condenser Fan
Voltage
460 VAC
Phase
Single
For Use With Mfr. Model Number
4SCU13LC148F-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25W15
Zoro #
G2078918
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/2 in
Shaft Dia.
1/2 in

Details

Fits Brand
Lennox
Application
Condenser Fan
Voltage
460 VAC
Phase
Single
Item
Motor
For Use With Mfr. Model Number
4SCU13LC148F-1
Hz
60 Hz
For Use With
Condenser Fan
HP
1/4
Capacitor Required
5MFD370VAC
Motor Bearings
Sleeve
Motor Mounting Type
Stud
No. of Speeds
1
Motor Sub Application
Condenser Fan
Motor Design
PSC
Motor Shaft Rotation
CCWLE
Frame
48
Nameplate RPM
825

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 0.95 A, 48 Frame, 60 Hz Hz, Motor Shaft Rotation CWSE, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.