Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Motor, 115V

  • Mfr # LENNOX 24W95

  • Zoro # G322879497


product price: $574.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENNOX 24W95
Zoro #
G322879497
UPC #
-
Country of Origin
China

Description

This genuine OEM replacement blower wheel assembly is engineered for Lennox furnace systems, including G40DF, G40UH, G50DF, and G50UH models. The Lennox 24W95 combustion blower, also known as an inducer motor or vent assembly, features a robust aluminum wheel construction measuring 10.5 inches in diameter with a 2.5-inch width, designed to withstand demanding HVAC applications. Powered by a 115V AC single-phase motor rated at 1/30 HP, this unit operates at 3000 RPM (60 Hz) with a full load current of 1.6 amps and motor amps of 1.65A. The shaded pole motor design with CWLE shaft rotation ensures reliable, consistent performance in heating and ventilation systems. This replacement part is compatible with original Lennox specifications and maintains OEM quality standards for seamless integration into existing furnace installations. Ideal for HVAC technicians, contractors, and facility maintenance professionals, this blower wheel assembly is essential for proper combustion air induction and system operation. Whether replacing a worn or damaged component, this part delivers dependable performance to restore full furnace functionality. Direct replacement for Lennox original equipment, this blower wheel represents a cost-effective maintenance solution for commercial and residential heating systems requiring reliable draft induction capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.