Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Motor, 120V

  • Mfr # LENNOX 67K04

  • Zoro # G522878825


product price: $736.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENNOX 67K04
Zoro #
G522878825
UPC #
-
Country of Origin
China

Description

This replacement inducer motor is engineered for Lennox 67K04 furnace systems and delivers reliable draft induction for efficient furnace operation. Rated at 120V, 60Hz with 1.4A amperage, this unit is designed to expel exhaust gases from furnaces by pulling flue gases through the heat exchanger. In high-efficiency furnace applications where restrictive heat exchangers prevent natural draft, an inducer motor is essential for proper functionality and safe operation. The motor typically activates first when the furnace calls for heat, ensuring prompt exhaust gas removal and optimal performance. This replacement component maintains compatibility with Lennox, Armstrong, and Ducane furnace models, making it an ideal service part for HVAC technicians and facility maintenance teams. The inducer motor operates at up to 3400 RPM, providing consistent airflow to meet furnace system requirements. Suitable for both residential and light commercial heating applications, this motor replacement helps restore proper furnace operation and maintain system efficiency. Installation is straightforward for qualified technicians familiar with furnace service procedures. This component is a direct replacement part that meets original equipment specifications, ensuring reliable performance and system longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.